Skip to Main Content
customer-service Help
Osg

Square End Carbide End Mills

Osg Square End Carbide End Mills VGM7-0049
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$51.10
  • Number of Flutes: 7
  • Length of Cut: 1 1/8 in
  • Single End/Double End: Single End
See full product details
Orders over $75 ship free.
Total: $51.10

Osg #VGM7-0049 Specifications

  • Number of Flutes: 7
  • Length of Cut: 1 1/8 in
  • Single End/Double End: Single End
  • End Mill Cutting Type: Non-Center Cutting
  • Shank Dia.: 3/8 in
  • Overall Length: 3 in
  • Neck Length: Not Applicable
  • Item: Square End Mill
  • Helix Angle: 36 Degrees
  • Milling Dia.: 3/8 in
  • Chamfer Width: Not Applicable
  • End Mill Style: Square
  • Neck Dia.: Not Applicable
  • Series: HY-PRO(R) CARB VGM7
  • List Number: VGM7
  • Corner Radius: Not Applicable
  • End Mill Application: Finishing
  • Secondary Material Application: Hardened Steel
  • Finish - Machining: EXO
  • Material Grade - Machining: High Performance
  • Material - Machining: Carbide
  • Secondary Material Application ISO Code: H
  • Flute Type: Helical
  • Primary Material Application: Cast Iron, Hardened Steel, Heat-Resistant Alloy, Stainless Steel, Steel
  • Max. Helix Angle: 36 Degrees
  • Shank Type - Machining: Shrink Fit
  • For Material Hardness: 0 to 45 HRC
  • Measurement System: Fractional Inch
  • Drilling Tool Configuration: Individual
  • Coolant Fed: Non-Coolant Through
  • Primary Material Application ISO Code: H, K, M,P, S
  • Number of Coolant Holes: 0
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Carbide End Mills

Reviews of Osg #VGM7-0049