Osg
Square End Carbide End Mills
- Zoro #: G801074801
- Mfr #: VGM7-0093
Hover or click to zoom Tap to zoom
Key Features
- Number of Flutes: 7
- Length of Cut: 1 1/2 in
- Single End/Double End: Single End
- End Mill Cutting Type: Non-Center Cutting
- Shank Dia.: 3/4 in
- Overall Length: 4 in
- Chamfer Width: Not Applicable
- End Mill Style: Square
$211.99
Subtotal: $211.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- OSG Square End Carbide End Mills VGM5-0249
- OSG Square End Carbide End Mills VGM5-1055
- OSG Carbide End Mill, 9/32in dia., 3/4in Cut L 455-2812
- OSG Square End Mill, 2.500" L, 0.250" dia. 455-250008
- OSG Square End Carbide End Mills VGM5-0075
- OSG Square End Mill, 2.000" L, 0.312" dia. 455-312611
- OSG Advanced Performance End Mills 84400823
- OSG Advanced Performance End Mills 84401323
- OSG Advanced Performance End Mills 84401123
- QUALTECH Square End Mill, Center Cutting Single End, Series DWCF, 114 Diameter Cutter, 412 Overall Len DWCF362-CC
- MELIN TOOL CO Coarse-Rougher End Mill, Sqr, 1" x 3", End Mill Style: Chamfer CRP-3232-M
- Osg Square End Mills