Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square End Mill, 1.500" L, 0.125" dia.

  • Zoro #: G0601708
  • Mfr #: 404-0939
$13.00
  • End Mill Application: Finishing
  • List Number: 404
  • Hardened (H) Compatibility: Yes
See full product details
Orders over $75 ship free.

Osg #404-0939 Specifications

  • Zoro #: G0601708
  • Mfr #: 404-0939
End Mill Application: Finishing List Number: 404
Hardened (H) Compatibility: Yes Milling Dia.: 3/32 in
Non Ferrous (N) Compatibility: Yes Milling Diameter: 3/32"
Number of Flutes: 4 Grade: Micro Grain Carbide
Length of Cut: 3/8 in Overall Length: 1 1/2 in
Stainless (M) Compatibility: Yes End Mill Cutting Type: Center Cutting
Shank Dia.: 1/8 in Cast Iron (K) Compatibility: Yes
Cutting Direction: Right Hand Item: Square End Mill
Dimension Type: Decimal inch Super Alloy (S) Compatibility: No
End Mill Style: Square Shank Type: Straight
Finish: Bright (Uncoated) Steel (P) Compatibility: Yes
End Mill Material: Carbide Single End/Double End: Single End
Helix Angle: 30 Degrees Shank Type - Machining: Straight
Measurement System: Fractional Inch Drilling Tool Configuration: Individual
Cutting Direction - Machining: Right Hand Material - Machining: Carbide
Finish - Machining: Bright (Uncoated) Material Grade - Machining: C2 Micrograin
Material Applications: Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Hardened Steel, Steel Primary Material Application ISO Code: H, K, N, P
Primary Material Application: Aluminum, Cast Iron, Hardened Steel, Steel,Tool and Die Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, Straight, Carbide, Bright (Uncoated), 3/32 in Milling Dia., Fractional Inch, 3/8 in, 1 1/2 in, 1/8 in

Reviews of Osg #404-0939