Square End Mill, 2.000" L, 0.250" dia.
- Zoro #: G0602329
- Mfr #: 455-250111
$28.43
19% off
$23.00
- Helix Angle: 45 Degrees
- Milling Diameter: 1/4"
- End Mill Material: Carbide
Osg #455-250111 Specifications
| |
Helix Angle: 45 Degrees | Milling Diameter: 1/4" |
End Mill Material: Carbide | Hardened (H) Compatibility: Yes |
List Number: 455C | Number of Flutes: 5 |
Milling Dia.: 1/4 in | Grade: Micro Grain Carbide |
Dimension Type: Decimal inch | Non Ferrous (N) Compatibility: Yes |
End Mill Application: Finishing | End Mill Cutting Type: Center Cutting |
Single End/Double End: Single End | End Mill Style: Square |
Shank Dia.: 1/4 in | Item: Square End Mill |
Super Alloy (S) Compatibility: No | Length of Cut: 1/2 in |
Steel (P) Compatibility: Yes | Finish: TiAlN |
Cutting Direction: Right Hand | Stainless (M) Compatibility: Yes |
Overall Length: 2 in | Cast Iron (K) Compatibility: Yes |
Shank Type: Straight | Drilling Tool Configuration: Individual |
Shank Type - Machining: Straight | Material - Machining: Carbide |
Cutting Direction - Machining: Right Hand | Measurement System: Fractional Inch |
Material Grade - Machining: C2 Micrograin | Finish - Machining: TiAlN |
Material Applications: Alloy Steel, Carbon Steel, Cast Iron, Hardened Steel, Inconel, Nickel, Titanium | Primary Material Application: Cast Iron, Hardened Steel, Nickel, Steel, Titanium,Tool and Die Steel |
Primary Material Application ISO Code: H, K, P, S | Country of Origin (subject to change): United States |
Description
Square End Mill, Straight, Carbide, TiAlN, 1/4 in Milling Dia., Fractional Inch, 1/2 in, 2 in, 1/4 in