Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square End Mill, 2.000" L, 0.375" dia.

  • Zoro #: G0620510
  • Mfr #: 455-375111
$49.42 19% off
$40.00
  • Finish: TiAlN
  • End Mill Application: Finishing
  • Shank Type: Straight
See full product details
Orders over $75 ship free.

Osg #455-375111 Specifications

  • Zoro #: G0620510
  • Mfr #: 455-375111
Finish: TiAlN End Mill Application: Finishing
Shank Type: Straight Hardened (H) Compatibility: Yes
Milling Diameter: 3/8" Cutting Direction: Right Hand
Cast Iron (K) Compatibility: Yes Helix Angle: 45 Degrees
Stainless (M) Compatibility: Yes Steel (P) Compatibility: Yes
List Number: 455C End Mill Material: Carbide
Shank Dia.: 3/8 in Milling Dia.: 3/8 in
Item: Square End Mill Dimension Type: Decimal inch
Super Alloy (S) Compatibility: No Number of Flutes: 5
End Mill Style: Square Single End/Double End: Single End
Length of Cut: 5/8 in Grade: Micro Grain Carbide
End Mill Cutting Type: Center Cutting Overall Length: 2 in
Non Ferrous (N) Compatibility: Yes Shank Type - Machining: Straight
Material - Machining: Carbide Cutting Direction - Machining: Right Hand
Drilling Tool Configuration: Individual Measurement System: Fractional Inch
Material Grade - Machining: C2 Micrograin Finish - Machining: TiAlN
Material Applications: Alloy Steel, Carbon Steel, Cast Iron, Hardened Steel, Inconel, Nickel, Titanium Primary Material Application: Cast Iron, Hardened Steel, Nickel, Steel, Titanium,Tool and Die Steel
Primary Material Application ISO Code: H, K, P, S Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/8 in

Reviews of Osg #455-375111