Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square End Mill, 2.500" L, 0.250" dia.

  • Zoro #: G0602213
  • Mfr #: 455-250008
$33.38 19% off
$27.00
  • Cutting Direction: Right Hand
  • Milling Dia.: 1/4 in
  • List Number: 455C
See full product details
Orders over $75 ship free.

Osg #455-250008 Specifications

  • Zoro #: G0602213
  • Mfr #: 455-250008
Cutting Direction: Right Hand Milling Dia.: 1/4 in
List Number: 455C End Mill Application: Finishing
Hardened (H) Compatibility: Yes Single End/Double End: Single End
Milling Diameter: 1/4" Finish: Ticn
Length of Cut: 3/4 in Shank Type: Straight
Grade: Micro Grain Carbide Non Ferrous (N) Compatibility: Yes
End Mill Cutting Type: Center Cutting Cast Iron (K) Compatibility: Yes
End Mill Style: Square Shank Dia.: 1/4 in
Number of Flutes: 5 Steel (P) Compatibility: Yes
Dimension Type: Decimal inch End Mill Material: Carbide
Overall Length: 2 1/2 in Super Alloy (S) Compatibility: No
Item: Square End Mill Helix Angle: 45 Degrees
Stainless (M) Compatibility: Yes Measurement System: Fractional Inch
Material - Machining: Carbide Cutting Direction - Machining: Right Hand
Shank Type - Machining: Straight Drilling Tool Configuration: Individual
Finish - Machining: TiCN Material Grade - Machining: C2 Micrograin
Material Applications: Alloy Steel, Carbon Steel, Cast Iron, Hardened Steel, Inconel, Nickel, Titanium Primary Material Application: Cast Iron, Hardened Steel, Nickel, Steel, Titanium,Tool and Die Steel
Primary Material Application ISO Code: H, K, P, S Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, Straight, Carbide, TiCN, 1/4 in Milling Dia., Fractional Inch, 3/4 in, 2 1/2 in, 1/4 in

Reviews of Osg #455-250008