Osg
Square End Mill, 2.500" L, 0.250" dia.
- Zoro #: G0618377
- Mfr #: 461-250011
Hover or click to zoom Tap to zoom
$43.99
- Dimension Type: Decimal inch
- Milling Diameter: 1/4"
- End Mill Material: Carbide
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $43.99
Osg #461-250011 Specifications
- Zoro #: G0618377
- Mfr #: 461-250011
- Dimension Type: Decimal inch
- Milling Diameter: 1/4"
- End Mill Material: Carbide
- Number of Flutes: 6
- Length of Cut: 3/4 in
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Grade: Micro Grain Carbide
- Shank Dia.: 1/4 in
- Overall Length: 2 1/2 in
- Non Ferrous (N) Compatibility: Yes
- Hardened (H) Compatibility: Yes
- Milling Dia.: 1/4 in
- Shank Type: Straight
- Super Alloy (S) Compatibility: No
- Helix Angle: 30 Degrees
- Stainless (M) Compatibility: Yes
- List Number: 461
- End Mill Application: Finishing
- Item: Square End Mill
- Finish: TiAlN
- Steel (P) Compatibility: Yes
- Cast Iron (K) Compatibility: Yes
- Cutting Direction: Right Hand
- End Mill Style: Square
- Drilling Tool Configuration: Individual
- Cutting Direction - Machining: Right Hand
- Measurement System: Fractional Inch
- Shank Type - Machining: Straight
- Material - Machining: Carbide
- Finish - Machining: TiAlN
- Material Grade - Machining: C2 Micrograin
- Material Applications: Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel
- Primary Material Application: Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
- Primary Material Application ISO Code: K, M, P, S
- Country of Origin (subject to change): United States
Description
Square End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Reviews of Osg #461-250011
Explore more
- OSG Square End Carbide End Mills VGM5-0209
- OSG Square End Carbide End Mills VGM5-1055
- OSG Carbide End Mill, 20mm dia., 20mm Cut HP450-7874
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut 455-3125
- OSG Square End Mill, 1-1/4" dia. Milling 21001811
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut HP450-3750
- OSG Endmill, 7/32 x 1/4 x 5/8 x 2-1/2 TIN 4FL 404-218805
- HARVEY TOOL End Mill for Exotic Alloys - Square, 0.0470" (3/64) 951847-C6
- YG-1 TOOL COMPANY Square End Mill, Single End, 1-1/4", HSS, Length of Cut: 6 in 06196HC
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0469" (3/64), Number of Flutes: 1 51447
- YG-1 TOOL COMPANY Titanox-Power 5 Flute Square Extended Neck End Mill UGMH06914
- Osg End Mills