Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square End Mill, 2.500" L, 0.500" dia.

  • Zoro #: G0620422
  • Mfr #: 455-500111
$76.63 17% off
$63.00
  • Milling Dia.: 1/2 in
  • Item: Square End Mill
  • End Mill Style: Square
See full product details
Orders over $75 ship free.

Osg #455-500111 Specifications

  • Zoro #: G0620422
  • Mfr #: 455-500111
Milling Dia.: 1/2 in Item: Square End Mill
End Mill Style: Square Cast Iron (K) Compatibility: Yes
Cutting Direction: Right Hand Shank Type: Straight
Length of Cut: 5/8 in Helix Angle: 45 Degrees
Super Alloy (S) Compatibility: No Number of Flutes: 5
Dimension Type: Decimal inch Grade: Micro Grain Carbide
Overall Length: 2 1/2 in Hardened (H) Compatibility: Yes
End Mill Application: Finishing Shank Dia.: 1/2 in
End Mill Cutting Type: Center Cutting End Mill Material: Carbide
Single End/Double End: Single End List Number: 455C
Steel (P) Compatibility: Yes Non Ferrous (N) Compatibility: Yes
Milling Diameter: 1/2" Finish: TiAlN
Stainless (M) Compatibility: Yes Material - Machining: Carbide
Cutting Direction - Machining: Right Hand Measurement System: Fractional Inch
Shank Type - Machining: Straight Drilling Tool Configuration: Individual
Material Grade - Machining: C2 Micrograin Material Applications: Alloy Steel, Carbon Steel, Cast Iron, Hardened Steel, Inconel, Nickel, Titanium
Finish - Machining: TiAlN Primary Material Application ISO Code: H, K, P, S
Primary Material Application: Cast Iron, Hardened Steel, Nickel, Steel, Titanium,Tool and Die Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Square End Mill, Straight, Carbide, TiAlN, 1/2 in Milling Dia., Fractional Inch, 5/8 in, 2 1/2 in, 1/2 in

Reviews of Osg #455-500111