Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square End Mill, 3.000" L, 0.500" dia.

  • Zoro #: G0602423
  • Mfr #: 423-500011
$114.00 18% off
$93.00
  • End Mill Cutting Type: Center Cutting
  • Grade: Micro Grain Carbide
  • Item: Square End Mill
See full product details
This item ships free.

Osg #423-500011 Specifications

  • Zoro #: G0602423
  • Mfr #: 423-500011
End Mill Cutting Type: Center Cutting Grade: Micro Grain Carbide
Item: Square End Mill Milling Dia.: 1/2 in
Cutting Direction: Right Hand Overall Length: 3 in
Super Alloy (S) Compatibility: No Shank Dia.: 1/2 in
Length of Cut: 5/8 in Finish: TiAlN
Cast Iron (K) Compatibility: Yes Helix Angle: 30 Degrees
End Mill Style: Square Dimension Type: Decimal inch
Milling Diameter: 1/2" Non Ferrous (N) Compatibility: Yes
Number of Flutes: 3 Shank Type: Straight
End Mill Application: Finishing Single End/Double End: Double End
List Number: 423 Hardened (H) Compatibility: Yes
Steel (P) Compatibility: Yes Stainless (M) Compatibility: Yes
End Mill Material: Carbide Drilling Tool Configuration: Individual
Measurement System: Fractional Inch Material - Machining: Carbide
Cutting Direction - Machining: Right Hand Shank Type - Machining: Straight
Finish - Machining: TiAlN Material Grade - Machining: C2 Micrograin
Primary Material Application ISO Code: H, K, N, P Primary Material Application: Aluminum, Cast Iron, Hardened Steel, Steel,Tool and Die Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Square End Mill, Straight, Carbide, TiAlN, 1/2 in Milling Dia., Fractional Inch, 5/8 in, 3 in, 1/2 in

Reviews of Osg #423-500011