Osg

Straight Flute Hand Tap Plug, 4 Flutes


product price: $25.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 3/8"-16
  • Shank Dia. 0.367"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Finish Bright
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tap Thread Size 3/8"-16
Shank Dia. 0.367"
Tap Size 3/8"
Tap Dimension Type Inch
Overall Length 3-3/8"
Thread Length 1-21/32"
Pitch Diameter Limit H3
Shank Length 1 35/64 in
Square Size 0.2740 in
55% Thread Drill Size 8.40 mm
75% Thread Drill Size 5/16 in
Thread Size 3/8"-16
65% Thread Drill Size P

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 23/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 59/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.