Osg

Straight Flute Hand Tap, Taper, 4 Flutes


original price: $10.05
10% off
new price: $8.99
/ea

Delivery to commercial address only
Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shank Dia. 5.00mm
  • Tap Thread Size M5-0.80
  • Tap Material High Speed Steel
  • Tap Chamfer Taper
  • Number of Flutes 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. 5.00mm
Tap Thread Size M5-0.80
Tap Size M5
Tap Dimension Type Metric
Overall Length 60.00mm
Thread Length 22.00mm
Pitch Diameter Limit D4
Tap Length Standard ANSI
Square Size 3.86 mm
Thread Size M5x0.8
Shank Length 33.00 mm
65% Thread Drill Size 4.30 mm
75% Thread Drill Size 4.20 mm
55% Thread Drill Size 4.40 mm
Size M5

Description

Straight Flute Tap, Thread Size M5x0.8, Metric Coarse, Taper, Overall Length 60.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.