Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Thread Forming Tap, Shrt Btm, #0-80, Bright

OSG| Zoro #: G1785971| Mfr #: 1400100000

$13.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Material: Cobalt
Pitch Diameter Limit: H2
Overall Length: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785971 Mfr #: 1400100000
Tap Material: CobaltPitch Diameter Limit: H2
Overall Length: 1-5/8"Tap Chamfer: Bottoming
Thread Length: 5/16"Tap Dimension Type: Inch
Number of Pieces: 1Number of Flutes: 0
Thread Direction: Right HandShank Dia.: 0.141"
Tap Thread Size: #0-80Tap Style: Thread Forming
Tap Finish: BrightTap Grouping: Tap
Tap Thread Type: UNFList Number: 14001
Item: TapStandards: ANSI
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #0-80, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H2, Tap Material Cobalt, Tap Finish Bright, Number of Pieces 1, Thread Length 5/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.141 In., Overall Length 1-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews