Tap, Bottoming, #0-80, Oxide,

OSG| Zoro #: G1715165| Mfr #: 1400100201

$17.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 5/16"
Item: Tap
List Number: 14001
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1715165 Mfr #: 1400100201
Thread Length: 5/16"Item: Tap
List Number: 14001Tap Style: Thread Forming
Pitch Diameter Limit: H2Overall Length: 1-5/8"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: #0-80
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 0Tap Material: Cobalt
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #0-80, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H2, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 5/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.141 In., Overall Length 1-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews