Thread Forming Tap, Shrt Bttm, #10-24, TiCN

OSG| Zoro #: G1468896| Mfr #: 1405005108

$41.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch Diameter Limit: H6
Shank Dia.: 0.194"
Tap Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1468896 Mfr #: 1405005108
Pitch Diameter Limit: H6Shank Dia.: 0.194"
Tap Thread Size: #10-24Number of Flutes: 0
Thread Direction: Right HandTap Material: Powdered Metal
Tap Thread Type: UNCOverall Length: 2-3/8"
Tap Dimension Type: InchList Number: 14050
Tap Finish: TiCNItem: Tap
Tap Grouping: TapStandards: ANSI
Number of Pieces: 1Tap Chamfer: Bottoming
Tap Style: Thread FormingThread Length: 7/8"
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H6, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews