Tap, Bottoming, #10-24, TiCN,

OSG| Zoro #: G1541495| Mfr #: 1405005208

$35.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tap
Number of Flutes: 0
Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1541495 Mfr #: 1405005208
Item: TapNumber of Flutes: 0
Number of Pieces: 1Overall Length: 2-3/8"
Tap Style: Thread FormingThread Length: 7/8"
Standards: ANSIThread Direction: Right Hand
Shank Dia.: 0.194"List Number: 14050
Pitch Diameter Limit: H3Tap Dimension Type: Inch
Tap Chamfer: BottomingTap Material: Powdered Metal
Tap Finish: TiCNTap Thread Type: UNC
Tap Thread Size: #10-24Tap Grouping: Tap
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #10-24, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews