Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Thread Forming Tap, Bottom, #10-32, TiCN

OSG| Zoro #: G1072976| Mfr #: 1405006108

$35.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tap
Tap Material: Powdered Metal
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072976 Mfr #: 1405006108
Item: TapTap Material: Powdered Metal
Tap Grouping: TapTap Finish: TiCN
Tap Chamfer: BottomingOverall Length: 2-3/8"
Thread Length: 7/8"Tap Dimension Type: Inch
Number of Pieces: 1Tap Thread Size: #10-32
Number of Flutes: 0Thread Direction: Right Hand
Shank Dia.: 0.194"Tap Style: Thread Forming
Tap Thread Type: UNFPitch Diameter Limit: H4
Standards: ANSIList Number: 14050
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #10-32, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H4, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 7/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.194 In., Overall Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews