Hand Tap, Bottom, 1/2-13, Black Ox Nitride

OSG| Zoro #: G1164913| Mfr #: 1602807

$20.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-21/32"
Item: Tap
List Number: 101C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1164913 Mfr #: 1602807
Thread Length: 1-21/32"Item: Tap
List Number: 101CTap Style: Straight Flute (Hand)
Pitch Diameter Limit: H3Overall Length: 3-3/8"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Thread Size: 1/2"-13Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.367"
Tap Dimension Type: InchTap Thread Type: UNC
Standards: ANSINumber of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 1-21/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.367 In., Overall Length 3-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews