Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Tap, Bottom, 1/2-13, Bright, 4 Flt

  • Zoro #: G0546113
  • Mfr #: 1122600
$15.57
  • Number of Flutes: 4
  • Tap Style: Straight Flute (Hand)
  • Standards: ANSI
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #1122600 Specifications

  • Zoro #: G0546113
  • Mfr #: 1122600
Number of Flutes: 4 Tap Style: Straight Flute (Hand)
Standards: ANSI Tap Size: 1/2"
Overall Length: 3-3/8" Tap Dimension Type: Inch
Thread Length: 1-21/32" Tap Chamfer: Bottoming
Item: Tap Tap Thread Size: 1/2"-13
Tap Finish: Bright Thread Direction: Right Hand
Pitch Diameter Limit: H3 Tap Grouping: Tap
Tap Material: High Speed Steel List Number: 101
Tap Thread Type: UNC Number of Pieces: 1
Shank Dia.: 0.367" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #1122600