Tap, Bottoming, 1/4"-20, TiCN,

OSG| Zoro #: G2305371| Mfr #: 1405007308

$31.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1"
Item: Tap
List Number: 14050

Technical Specifications

Zoro #: G2305371 Mfr #: 1405007308
Thread Length: 1"Item: Tap
List Number: 14050Tap Style: Thread Forming
Pitch Diameter Limit: H6Overall Length: 2-1/2"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: 1/4"-20
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.255"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 0Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-20, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H6, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews