LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Spiral Flute Tap, Bottom, 1/4-28, S/O, 3 Flt

OSG| Zoro #: G2451154| Mfr #: 0137301

$22.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Item: Tap
List Number: 303
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2451154 Mfr #: 0137301
Thread Length: 1"Item: Tap
List Number: 303Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 2-1/2"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1/4"-28
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.255"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.255 In., Overall Length 2-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews