Thread Forming Tap, Bottom, #2-56, Bright

OSG| Zoro #: G1943471| Mfr #: 1400102800

$12.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Thread Forming
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943471 Mfr #: 1400102800
Tap Style: Thread FormingTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 1-3/4"
Number of Flutes: 0Pitch Diameter Limit: H5
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 7/16"
Tap Finish: BrightTap Chamfer: Bottoming
Tap Material: CobaltTap Thread Size: #2-56
Tap Dimension Type: InchShank Dia.: 0.141"
List Number: 14001Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #2-56, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H5, Tap Material Cobalt, Tap Finish Bright, Number of Pieces 1, Thread Length 7/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews