STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Thread Forming Tap, Bottom, #3-48, S/O

OSG| Zoro #: G2375082| Mfr #: 1400103801

$11.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Thread Forming
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375082 Mfr #: 1400103801
Tap Style: Thread FormingTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 1-13/16"
Number of Flutes: 0Pitch Diameter Limit: H3
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1/2"
Tap Finish: OxideTap Chamfer: Bottoming
Tap Material: CobaltTap Thread Size: #3-48
Tap Dimension Type: InchShank Dia.: 0.141"
List Number: 14001Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #3-48, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 1/2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-13/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews