Hand Tap, Bottom, 3/4-10, Bright, 4 Flt

OSG| Zoro #: G2394655| Mfr #: 1145000

$37.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 2"
Item: Tap
List Number: 101
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394655 Mfr #: 1145000
Thread Length: 2"Item: Tap
List Number: 101Tap Style: Straight Flute (Hand)
Pitch Diameter Limit: H5Overall Length: 4-1/4"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 3/4"-10
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.590"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/4 In.-10, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews