LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sp Flute Tap, Bottom, 3/4-16, Bright, 4 Flt

OSG| Zoro #: G1039595| Mfr #: 1434100

$86.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2"
Item: Tap
List Number: 107
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039595 Mfr #: 1434100
Thread Length: 2"Item: Tap
List Number: 107Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 4-1/4"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 3/4"-16
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.590"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/4 In.-16, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 2 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.590 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews