Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Bottom, 3/8-16, Black Ox Nitride

OSG| Zoro #: G0867736| Mfr #: 1601407

$9.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/4"
Item: Tap
List Number: 101C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867736 Mfr #: 1601407
Thread Length: 1-1/4"Item: Tap
List Number: 101CTap Style: Straight Flute (Hand)
Pitch Diameter Limit: H3Overall Length: 2-15/16"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Thread Size: 3/8"-16Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.381"
Tap Dimension Type: InchTap Thread Type: UNC
Standards: ANSINumber of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews