Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sp Flute Tap, Bottom, 3/8-16, Bright, 3 Flt

  • Zoro #: G0516932
  • Mfr #: 5005500

$21.50

  • Overall Length: 2-15/16"
  • Tap Dimension Type: Inch
  • Thread Length: 1-1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Osg #5005500 Specifications

  • Zoro #: G0516932
  • Mfr #: 5005500
Overall Length: 2-15/16" Tap Dimension Type: Inch
Thread Length: 1-1/4" Shank Dia.: 0.381"
Number of Flutes: 3 Tap Size: 3/8"
Tap Chamfer: Bottoming Thread Direction: Right Hand
Tap Finish: Bright Tap Thread Size: 3/8"-16
Tap Grouping: Tap Tap Style: Spiral Flute
List Number: 107 Tap Material: High Speed Steel
Tap Thread Type: UNC Item: Tap
Pitch Diameter Limit: H5 Standards: ANSI
Number of Pieces: 1 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Bright

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Osg #5005500