STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Spiral Flute Tap, Bottom, 3/8-16, S/O, 3 Flt

OSG| Zoro #: G2454191| Mfr #: 2986001

$17.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/4"
Item: Tap
List Number: 298I
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454191 Mfr #: 2986001
Thread Length: 1-1/4"Item: Tap
List Number: 298ITap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 2-15/16"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 3/8"-16
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.381"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-1/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.381 In., Overall Length 2-15/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews