Thread Forming Tap, Bottom, #4-40, S/O

OSG| Zoro #: G0273804| Mfr #: 1400105501

$15.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 9/16"
Item: Tap
List Number: 14001
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273804 Mfr #: 1400105501
Thread Length: 9/16"Item: Tap
List Number: 14001Tap Style: Thread Forming
Pitch Diameter Limit: H5Overall Length: 1-7/8"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: #4-40
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 0Tap Material: Cobalt
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H5, Tap Material Cobalt, Tap Finish Oxide, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews