Thread Forming Tap, Bottom, #4-40, TiCN

OSG| Zoro #: G1767394| Mfr #: 1405002308

$33.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tap
Tap Material: Powdered Metal
Tap Grouping: Tap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767394 Mfr #: 1405002308
Item: TapTap Material: Powdered Metal
Tap Grouping: TapTap Finish: TiCN
Tap Chamfer: BottomingOverall Length: 1-7/8"
Thread Length: 9/16"Tap Dimension Type: Inch
Number of Pieces: 1Tap Thread Size: #4-40
Number of Flutes: 0Thread Direction: Right Hand
Shank Dia.: 0.141"Tap Style: Thread Forming
Tap Thread Type: UNCPitch Diameter Limit: H3
Standards: ANSIList Number: 14050
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #4-40, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews