Osg
Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes
Mfr # 1400105505
Zoro # G1884233
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Finish TiN
- Number of Flutes 0
- Tap Style Thread Forming
Explore More Products
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes 1400144201
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes 1400125900
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes 1400130905
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes 1400106208
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes 1400127100
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes 2867600
- OSG Thread Forming Tap, M8-0.75, Plug, V, 0 Flutes 1615087547
- OSG Thread Forming Tap, #4-48, Bottoming, V, 0 Flutes 1625044815
- OSG Thread Forming Tap, 3/4"-10, Plug, Bright, 0 Flutes 1400154500
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes 19542
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes 1400120305
- Osg Thread Forming Taps