WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Bottoming, 5/16"-18, , 4 Flt

OSG| Zoro #: G1307092| Mfr #: 1600807

$8.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 1-1/8"
Item: Tap
List Number: 101C

Technical Specifications

Zoro #: G1307092 Mfr #: 1600807
Thread Length: 1-1/8"Item: Tap
List Number: 101CTap Style: Straight Flute (Hand)
Pitch Diameter Limit: H3Overall Length: 2-23/32"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Thread Size: 5/16"-18Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.318"
Tap Dimension Type: InchTap Thread Type: UNC
Standards: ANSINumber of Flutes: 4
Tap Material: High Speed SteelCountry of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews