LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Thread Form Tap, Short Bttm, 5/16-18, TiCN

OSG| Zoro #: G1017283| Mfr #: 1405008608

$44.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Thread Forming
Tap Thread Type: UNC
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017283 Mfr #: 1405008608
Tap Style: Thread FormingTap Thread Type: UNC
Thread Direction: Right HandOverall Length: 2-23/32"
Number of Flutes: 0Pitch Diameter Limit: H7
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 1-1/8"
Tap Finish: TiCNTap Chamfer: Bottoming
Tap Material: Powdered MetalTap Thread Size: 5/16"-18
Tap Dimension Type: InchShank Dia.: 0.318"
List Number: 14050Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-18, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H7, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews