Thread Form Tap, Short Bttm, 5/16-24, TiCN

OSG| Zoro #: G1093696| Mfr #: 1405009408

$44.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/8"
Item: Tap
List Number: 14050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093696 Mfr #: 1405009408
Thread Length: 1-1/8"Item: Tap
List Number: 14050Tap Style: Thread Forming
Pitch Diameter Limit: H4Overall Length: 2-23/32"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: 5/16"-24
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.318"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 0Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 5/16 In.-24, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H4, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-1/8 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.318 In., Overall Length 2-23/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews