Tap, Bottoming, #6-32, Bright, 2 Flt

OSG| Zoro #: G0433377| Mfr #: 1296300

$51.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 11/16"
Item: Tap
List Number: 918
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0433377 Mfr #: 1296300
Thread Length: 11/16"Item: Tap
List Number: 918Tap Style: Spiral Flute
Pitch Diameter Limit: H3Overall Length: 4"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: #6-32
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.141"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 2Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Bottoming, Number of Flutes 2, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews