WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Bottoming, #6-32, TiCN,

OSG| Zoro #: G0430972| Mfr #: 1405003208

$33.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Number of Pieces: 1
Tap Style: Thread Forming
Tap Dimension Type: Inch

Technical Specifications

Zoro #: G0430972 Mfr #: 1405003208
Number of Pieces: 1Tap Style: Thread Forming
Tap Dimension Type: InchPitch Diameter Limit: H3
Thread Length: 11/16"List Number: 14050
Tap Material: Powdered MetalThread Direction: Right Hand
Overall Length: 2"Tap Chamfer: Bottoming
Item: TapTap Thread Type: UNC
Standards: ANSINumber of Flutes: 0
Tap Grouping: TapTap Thread Size: #6-32
Tap Finish: TiCNShank Dia.: 0.141"
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #6-32, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H3, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 11/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews