Thread Forming Tap, Bottom, 7/16-20, TiCN

OSG| Zoro #: G0305164| Mfr #: 1400141308

$40.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-7/16"
Item: Tap
List Number: 14001
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305164 Mfr #: 1400141308
Thread Length: 1-7/16"Item: Tap
List Number: 14001Tap Style: Thread Forming
Pitch Diameter Limit: H8Overall Length: 3-5/32"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: 7/16"-20
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.323"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 0Tap Material: Cobalt
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size 7/16 In.-20, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H8, Tap Material Cobalt, Tap Finish TiCN, Number of Pieces 1, Thread Length 1-7/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 0.323 In., Overall Length 3-5/32 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews