Hand Tap, Bottom, 7/8-9, Bright, 4 Flt

OSG| Zoro #: G1208593| Mfr #: 1135600

$62.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-7/32"
Item: Tap
List Number: 101
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208593 Mfr #: 1135600
Thread Length: 2-7/32"Item: Tap
List Number: 101Tap Style: Straight Flute (Hand)
Pitch Diameter Limit: H4Overall Length: 4-11/16"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: 7/8"-9
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.697"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/8 In.-9, Tap Chamfer Bottoming, Number of Flutes 4, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 2-7/32 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.697 In., Overall Length 4-11/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews