Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Thread Forming Tap, Bottom, #8-32, TiCN

OSG| Zoro #: G0305566| Mfr #: 1405004608

$34.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3/4"
Item: Tap
List Number: 14050
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0305566 Mfr #: 1405004608
Thread Length: 3/4"Item: Tap
List Number: 14050Tap Style: Thread Forming
Pitch Diameter Limit: H5Overall Length: 2-1/8"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: TiCNTap Thread Size: #8-32
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.168"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 0Tap Material: Powdered Metal
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H5, Tap Material Powdered Metal, Tap Finish TiCN, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews