BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Thread Forming Tap, Bottom, #8-32, TiN

OSG| Zoro #: G0744195| Mfr #: 1400114305

$16.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 3/4"
Item: Tap
List Number: 14001
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0744195 Mfr #: 1400114305
Thread Length: 3/4"Item: Tap
List Number: 14001Tap Style: Thread Forming
Pitch Diameter Limit: H3Overall Length: 2-1/8"
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: #8-32
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 0.168"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 0Tap Material: Cobalt
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Thread Forming, Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Bottoming, Number of Flutes 0, Pitch Diameter Limit H3, Tap Material Cobalt, Tap Finish TiN, Number of Pieces 1, Thread Length 3/4 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.168 In., Overall Length 2-1/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews