Sp Flute Tap, Bottom, M10x1.50, TiN, 3 Flt

OSG| Zoro #: G2034392| Mfr #: 2988505

$34.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 32mm
Item: Tap
List Number: 298M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034392 Mfr #: 2988505
Thread Length: 32mmItem: Tap
List Number: 298MTap Style: Spiral Flute
Pitch Diameter Limit: D10Overall Length: 74.00mm
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: TiNTap Thread Size: M10-1.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 9.70mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Spiral Flute Tap, Right Hand, Tap Style Bottoming, Size M10, Pitch 1.50mm, Material High Speed Steel, TiN Finish, Overall Length 2-15/16 In., Thread Length 1-1/4 In., Shank Dia. 0.381 In., Number of Flutes 3, Thread Type Coarse, Pitch Diameter Limits D10, List Number 298M, Standards ANSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews