Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Sp Flute Tap, Bottom, M12x1.75, S/O, 3 Flt

OSG| Zoro #: G2459511| Mfr #: 1756901

$48.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tap Style: Spiral Flute
Tap Thread Type: Metric Coarse
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459511 Mfr #: 1756901
Tap Style: Spiral FluteTap Thread Type: Metric Coarse
Thread Direction: Right HandOverall Length: 86.00mm
Number of Flutes: 3Pitch Diameter Limit: D11
Standards: ANSINumber of Pieces: 1
Tap Grouping: TapThread Length: 42mm
Tap Finish: OxideTap Chamfer: Bottoming
Tap Material: High Speed SteelTap Thread Size: M12-1.75
Tap Dimension Type: MetricShank Dia.: 9.30mm
List Number: 343Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit D11, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 42mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 9.30mm, Overall Length 86.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews