Sp Flute Tap, Bottom, M3x0.50, Bright, 2 Flt

OSG| Zoro #: G0945962| Mfr #: 2988000

$18.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 16.00mm
Item: Tap
List Number: 298M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945962 Mfr #: 2988000
Thread Length: 16.00mmItem: Tap
List Number: 298MTap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 49.00mm
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: BrightTap Thread Size: M3-0.50
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 3.58mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 2Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M3-0.50, Tap Chamfer Bottoming, Number of Flutes 2, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Bright, Number of Pieces 1, Thread Length 16.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 3.58mm, Overall Length 49.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews