WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Bottoming, M4-0.70, Oxide, 3 Flt

OSG| Zoro #: G1089767| Mfr #: 1755401

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 19.00mm
Item: Tap
List Number: 343

Technical Specifications

Zoro #: G1089767 Mfr #: 1755401
Thread Length: 19.00mmItem: Tap
List Number: 343Tap Style: Spiral Flute
Pitch Diameter Limit: D6Overall Length: 53.00mm
Tap Chamfer: BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: M4-0.70
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 4.10mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseStandards: ANSI
Number of Flutes: 3Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Metric, Tap Thread Size M4-0.70, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit D6, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 19.00mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 4.10mm, Overall Length 53.00mm

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews