Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1755408
Zoro # G1597224
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53.00mm
- Tap Thread Size M4-0.70
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric Coarse
Explore More Products
- OSG Spiral Flute Tap, M4-0.70, Modified Bottoming, Metric Coarse, Oxide 2290601
- OSG Spiral Flute Tap, Modified Bottoming, 3 11621
- OSG Spiral Flute Tap, #4-40, Modified Bottoming, UNC, 3 Flutes, TiCN 1732008
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes 1650005008
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes 1305711808
- OSG Spiral Flute Tap, Bottoming 0 Flutes 1650012408
- OSG Spiral Flute Tap, Modified Bottoming, 3 1722708
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNF, 3 Flutes, Oxide 1770101
- OSG Spiral Flute Tap, Bottoming 3 Flutes 5002705
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes 330195
- OSG Spiral Flute Tap, Bottoming, 3 2988201
- Osg Spiral Flute 3-Flute Taps