Osg

Spiral Flute Tap, Bottoming 3 Flutes


$34.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 60.00mm
  • Tap Thread Size M5-0.80
  • Tap Style Spiral Flute
  • Tap Thread Type Metric Coarse
  • Shank Dia. 5.00mm
See all product information