LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Sp Flute Tap, Mod Bttm, 1-1/2-12, S/O, 4 Flt

OSG| Zoro #: G0427262| Mfr #: 2246801

$486.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 3"
Item: Tap
List Number: 220
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427262 Mfr #: 2246801
Thread Length: 3"Item: Tap
List Number: 220Tap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 6-5/8"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1-1/2"-12
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 1.233"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: DIN
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1-1/2 In.-12, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 3 In., Right Hand, Tap Thread Type UNF, Shank Dia. 1.233 In., Overall Length 6-5/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews