Osg

Spiral Flute Tap, Modified Bottoming, 4


$228.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 1"-12
  • Overall Length 5-1/8"
  • Number of Flutes 4
  • Tap Thread Type UNF
  • Tap Material High Speed Steel
See all product information