WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Mod-Bottom, 1-1/4"-12, Oxide, 4 Flt

OSG| Zoro #: G1966492| Mfr #: 2945601

$338.77 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 2-9/16"
Item: Tap
List Number: 290

Technical Specifications

Zoro #: G1966492 Mfr #: 2945601
Thread Length: 2-9/16"Item: Tap
List Number: 290Tap Style: Spiral Flute
Pitch Diameter Limit: H5Overall Length: 5-3/4"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1-1/4"-12
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 1.021"Tap Dimension Type: Inch
Tap Thread Type: UNFStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1-1/4 In.-12, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H5, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNF, Shank Dia. 1.021 In., Overall Length 5-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews