THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sp Flute Tap, Mod Bttm, 1-1/4-7, S/O, 4 Flt

OSG| Zoro #: G0643072| Mfr #: 2947701

$334.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-9/16"
Item: Tap
List Number: 290
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643072 Mfr #: 2947701
Thread Length: 2-9/16"Item: Tap
List Number: 290Tap Style: Spiral Flute
Pitch Diameter Limit: H6Overall Length: 5-3/4"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1-1/4"-7
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 1.021"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: ANSI
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1-1/4 In.-7, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit H6, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 1.021 In., Overall Length 5-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews