Tap, Mod-Bottom, 1-1/4"-8, Oxide, 4 Flt

OSG| Zoro #: G1929024| Mfr #: 2247901

$368.77 /ea

This item ships free. DetailsStandard ground shipping
Details:
Thread Length: 2-9/16"
Item: Tap
List Number: 220
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1929024 Mfr #: 2247901
Thread Length: 2-9/16"Item: Tap
List Number: 220Tap Style: Spiral Flute
Pitch Diameter Limit: Not RatedOverall Length: 7"
Tap Chamfer: Modified BottomingNumber of Pieces: 1
Tap Finish: OxideTap Thread Size: 1-1/4"-8
Tap Grouping: TapThread Direction: Right Hand
Shank Dia.: 1.021"Tap Dimension Type: Inch
Tap Thread Type: UNCStandards: DIN
Number of Flutes: 4Tap Material: High Speed Steel
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 1-1/4 In.-8, Tap Chamfer Modified Bottoming, Number of Flutes 4, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 1.021 In., Overall Length 7 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews